LyteProfile LED Round Trim, 6"

Item #: 1423727

Cat #: P6RDL35835CCZ10U

UPC: 190096129706

Company wide:
0 in stock
Documents & Guides
LyteProfile LED Round Trim, 6", Downlight Style, 3500 Lumens, 80 CRI, 3500K, Comfort Clear Reflector, 0-10V 1% Dimming, 120/277/347 Volt

Overview

LyteProfile LED Round Trim, 6", Downlight Style, 3500 Lumens, 80 CRI, 3500K, Comfort Clear Reflector, 0-10V 1% Dimming, 120/277/347 Volt

Provides a comfortable 60° cut-off to both the actual and reflected source. Utilizes a robust frame-in kit, light engine and reflector design that is designed for a wide variety of installation conditions with a plenum depth of 4-1⁄2".

Also known as: 190096129706, P6RDL35835CCZ10U, LOLP6RDL35835CCZ10

Specifications

Type: Trim, 0-10V Dimming
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Type: Trim, 0-10V Dimming
Light Technology: LED
Color Temperature: 3500 (Neutral White)
Dimmable: Yes