EasyLyte LED Round Trim, 6"

Item #: 1423725

Cat #: Z6RDL20835WOCDZ10U

UPC: 190096103171

Company wide:
0 in stock
Documents & Guides
EasyLyte LED Round Trim, 6", 2000 Lumens, 80 CRI, 3500K, Wide Beam, Open Style, Clear Diffuse Reflector, 0-10V 1% Dimming, 120/277 Volt

Overview

EasyLyte LED Round Trim, 6", 2000 Lumens, 80 CRI, 3500K, Wide Beam, Open Style, Clear Diffuse Reflector, 0-10V 1% Dimming, 120/277 Volt

Adaptable, and flexible for your changing project needs. It is your best choice without sacrificing ease of installation or product quality.

Also known as: 190096103171, Z6RDL20835WOCDZ10U, LOLZ6RDL20835WOCDZ

Specifications

Volts AC: 120, 277
Type: Trim, 0-10V Dimming
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC: 120, 277
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Type: Trim, 0-10V Dimming
Light Technology: LED