LED Downlight, 6", 14 Watt, 1200 Lumen, 4000K, 120V

Item #: 1423724

Cat #: CP6RB10840W

UPC: 662057939070

Company wide:
0 in stock
Documents & Guides
LED Downlight, 6 Inch, 14 Watt, 1250 Lumen, 4000K, 80 CRI, 120 Volt, Dimmable, White Trim

Overview

LED Downlight, 6 Inch, 14 Watt, 1250 Lumen, 4000K, 80 CRI, 120 Volt, Dimmable, White Trim

Core value LED downlight for new construction and remodel applications that installs in many existing residential and commercial applications.

Also known as: 662057939070, CP6RB10840W, LOLCP6RB10840W

Specifications

Mounting: Recessed
Lumens: 1250
Color Temperature: 4000 (Cool White)
Volts AC: 120
Color: White
Wattage: 14
Diameter: 6 in
Light Technology: LED
Dimmable: Yes
Mounting: Recessed
Color Temperature: 4000 (Cool White)
Color: White
Diameter: 6 in
Dimmable: Yes
Lumens: 1250
Volts AC: 120
Wattage: 14
Light Technology: LED