LyteCaster Round, Light Engine, 4"

Item #: 1423723

Cat #: L6R15830VA

UPC: 662057941202

Company wide:
0 in stock
Documents & Guides
LyteCaster Round, Light Engine, 4", 1500 Lumens, 80 CRI, 3000K

Overview

LyteCaster Round, Light Engine, 4", 1500 Lumens, 80 CRI, 3000K

Lightolier LyteCaster LED Downlights are ideal general purpose downlighting solution, providing comfortable, quality light. Available in new construction and remodeler frame with interchangeable light engine that is offered in two lumen packages. The downlight is wet location listed and comes in 3 standard option.

Also known as: 662057941202, L6R15830VA, LOLL6R15830VA

Specifications

Light Technology: LED
Light Technology: LED