SlimSurface LED Downlight, 10"

Item #: 1423722

Cat #: S10R830K22W

UPC: 190096087372

Company wide:
0 in stock
Documents & Guides
SlimSurface LED Downlight, 10", Lensed, 80 CRI, 3000K, White

Overview

SlimSurface LED Downlight, 10", Lensed, 80 CRI, 3000K, White

SlimSurface LED is a low profile downlight intended for ceiling or wall mount applications. This 0.625" thick luminaire offers the appearance of a recessed downlight but is actually surface mounted

Also known as: 190096087372, S10R830K22W, LOLS10R830K22W

Specifications

Color Temperature: 3000 (Warm White)
Mounting: Surface
Color: White
Light Technology: LED
Color Temperature: 3000 (Warm White)
Color: White
Mounting: Surface
Light Technology: LED