LED Recessed Troffer, 2' x 4'

Item #: 1423721

Cat #: 2EVG74L840-4-D-UNV

UPC: 784197049126

Company wide:
0 in stock
Documents & Guides
LED Recessed Troffer, 2' x 4', 7400 Lumens, 80 CRI, 4000K, 120/277V, 0-10V Dimming

Overview

LED Recessed Troffer, 2' x 4', 7400 Lumens, 80 CRI, 4000K, 120/277V, 0-10V Dimming

The Philips Day-Brite / Philips CFI EvoGrid recessed LED utilizes highly reliable and efficient Philips LED platform boards and dimmable driver enabling market leading performance in its category. Its soft opal diffuser with large luminous area minimizes apparent brightness compared to other basket luminaires and provides general lighting perfect for a wide variety of applications.

Also known as: 784197049126, 2EVG74L840-4-D-UNV, LOL2EVG74L8404DUNV

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Length: 4 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Length: 4 ft
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277