LyteCaster Round, 4"

Item #: 1423717

Cat #: L4R10AZ10UVA

UPC: 190096019533

Company wide:
0 in stock
Documents & Guides
LyteCaster Round, 4", 1000 Lumens, AirSeal IC, New Construction, Screw, 0-10V Dimming, 120/277V

Overview

LyteCaster Round, 4", 1000 Lumens, AirSeal IC, New Construction, Screw, 0-10V Dimming, 120/277V

Lightolier LyteCaster LED Adjustable Downlight is a low cost solution for slope ceiling and wall washing applications that features 30° tilt. Available in shallow new construction frame and IC remodeler. The downlight is damp location listed and interchangeable light engine/trim is available in 2 lumen packages

Also known as: 190096019533, L4R10AZ10UVA, LOLL4R10AZ10UVA

Specifications

Volts AC: 120, 277
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC: 120, 277
Light Technology: LED
Type: 0-10V Dimming
Dimmable: Yes