LED Recessed Troffer, 2' x 4'

Item #: 1423716

Cat #: 2EVG43L835-4-D-UNV

UPC: 784197028954

Company wide:
0 in stock
Documents & Guides
LED Recessed Troffer, 2' x 4', 4300 Lumens, 80 CRI, 3500K, 120/277V, 0-10V Dimming

Overview

LED Recessed Troffer, 2' x 4', 4300 Lumens, 80 CRI, 3500K, 120/277V, 0-10V Dimming

The Philips Day-Brite / Philips CFI EvoGrid recessed LED utilizes highly reliable and efficient Philips LED platform boards and dimmable driver enabling market leading performance in its category. Its soft opal diffuser with large luminous area minimizes apparent brightness compared to other basket luminaires and provides general lighting perfect for a wide variety of applications.

Also known as: 784197028954, 2EVG43L835-4-D-UNV, LOL2EVG43L8354DUNV

Specifications

Mounting: Recessed
Length: 4 ft
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Length: 4 ft
Light Technology: LED
Volts AC Range: 120 - 277