11W LED Low Voltage Bullet Fixture, 3000K

Item #: 1423713

Cat #: BL9DW-HS7

UPC: 783352020819

Company wide:
0 in stock
Documents & Guides
LED Low Voltage Bullet Fixture, 11 Watt, 12V, Lumens: 112 - 710, Color Temperature: 3000K, Stake Mount, Color: Bronze

Overview

LED Low Voltage Bullet Fixture, 11 Watt, 12V, Lumens: 112 - 710, Color Temperature: 3000K, Stake Mount, Color: Bronze

Breaking new ground with optimal versatility, the FlexScape BL9 has zoomable optics (15° to 35°) & 60° by switching optic element. This adjustable luminaire also has the ability to switch light output in 4 steps.

Also known as: 783352020819, BL9DW-HS7, HADBL9DWHS7

Specifications

Type: Bullet, LED, Low Voltage
Color Temperature: 3000 (Warm White)
Wattage: 11
Color: Bronze
Light Technology: LED
Type: Bullet, LED, Low Voltage
Wattage: 11
Light Technology: LED
Color Temperature: 3000 (Warm White)
Color: Bronze