Fuse Link, High Ampere, Overload, Bay-O-Net, 125A, 15.5 kV, Continuous Rated, Silver Plated

Item #: 1423698

Cat #: 4038361C05CB

UPC:

Company wide:
0 in stock
Documents & Guides
Fuse Link, High Ampere, Overload, Bay-O-Net, 125 Amp, 15.5 kVolt, Continuous Rated, Silver Plated

Overview

Fuse Link, High Ampere, Overload, Bay-O-Net, 125 Amp, 15.5 kVolt, Continuous Rated, Silver Plated

Eaton’s Cooper Power series Bay-O-Net fuse offers a protection package for single- and three-phase transformers. The assembly combines the ease of hotstick operation with the safety of deadfront construction and is used with an isolation link to prevent line personnel from closing into a fault when replacing a blown Bay-O-Net link. Eaton’s Cooper Power series MagneX Interrupter is an overcurrent protective device that protects distribution transformers from damaging overloads and secondary faults, and is also used for switching the transformer “on” or “off.”

Also known as: 4038361C05CB, CPS4038361C05CB

Specifications

Amps: 125
Type: Fuse Link
Volts AC: 15.500kV
Amps: 125
Volts AC: 15.500kV
Type: Fuse Link