2" to 1" PVC Conduit Reducer

Item #: 1423563
Cat #: 078361
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
2" to 1" PVC Conduit Reducer.

Overview

2" to 1" PVC Conduit Reducer.
Also known as: 078361, KRA078361

Specifications

Diameter: 1 in, 2 in
Material: PVC
Diameter: 1 in, 2 in
Material: PVC

Customer Reviews

No reviews for this product
(0)