Liquidtight NMLT Connector, 90°, 1", Non-Metallic, Gray

Item #: 1423487

Cat #: LTB20/90

UPC: 622454653122

$ 27.19 EA
Company wide:
0 in stock
Documents & Guides
Liquidtight NMLT Connector, 90°, 1", Non-Metallic, Gray,

Overview

Liquidtight NMLT Connector, 90°, 1", Non-Metallic, Gray,

Suitable for indoor/outdoor use; for original equipment manufacturers or field installers,

Also known as: 622454653122, LTB20/90, KRA065312

Specifications

Diameter: 1 in
Color: Gray
Diameter: 1 in
Color: Gray