1" ENT Tapered Plug

Item #: 1423425

Cat #: KTP20

UPC: 622454890053

$ 2.07 EA
Company wide:
0 in stock
Documents & Guides
1" ENT Tapered Plug, KWIKON

Overview

1" ENT Tapered Plug, KWIKON
Also known as: 622454890053, KTP20, KRA089005

Specifications

Diameter: 1 in
Diameter: 1 in