2" PVC 90° Elbow, Schedule 40, Gray, Bell End

Item #: 1423271

Cat #: 078597

UPC: 622454785977

Company wide:
0 in stock
Documents & Guides
2 Inch PVC 90 Degree Elbow, Schedule 40, Gray, Bell End

Overview

2 Inch PVC 90 Degree Elbow, Schedule 40, Gray, Bell End

The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.

Also known as: 622454785977, 078597, KRA078597

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 2 in
Angle: 90°
Type: Schedule 40
Material: PVC
Angle: 90°
Color: Gray
Diameter: 2 in