3" PVC 90° Elbow, Schedule 40, Gray, Bell End

Item #: 1423267

Cat #: 078595

UPC: 622454785953

Company wide:
0 in stock
Documents & Guides
No Documents Available
3 Inch PVC 90 Degree Elbow, Schedule 40, Gray, Bell End

Overview

3 Inch PVC 90 Degree Elbow, Schedule 40, Gray, Bell End
Also known as: 622454785953, 078595, KRA078595

Specifications

Diameter: 3 in
Type: Schedule 40
Color: Gray
Material: PVC
Angle: 90°
Diameter: 3 in
Color: Gray
Angle: 90°
Type: Schedule 40
Material: PVC