1-1/2" PVC 90° Elbow, Schedule 40, Gray, Bell End

Item #: 1423261

Cat #: 078592

UPC: 622454785922

Company wide:
0 in stock
Documents & Guides
No Documents Available
1-1/2 Inch PVC 90 Degree Elbow, Schedule 40, Gray, Bell End

Overview

1-1/2 Inch PVC 90 Degree Elbow, Schedule 40, Gray, Bell End
Also known as: 622454785922, 078592, KRA078592

Specifications

Diameter: 1 1/2 in
Type: Schedule 40
Color: Gray
Material: PVC
Angle: 90°
Diameter: 1 1/2 in
Color: Gray
Angle: 90°
Type: Schedule 40
Material: PVC