2" PVC 90° Elbow, Schedule 80, Gray

Item #: 1423235

Cat #: 078625

UPC: 622454786257

Company wide:
0 in stock
Documents & Guides
No Documents Available
2 Inch PVC 90 Degree Elbow, Schedule 80, Gray

Overview

2 Inch PVC 90 Degree Elbow, Schedule 80, Gray
Also known as: 622454786257, 078625, KRA078625

Specifications

Color: Gray
Material: PVC
Type: Schedule 80
Diameter: 2 in
Angle: 90°
Color: Gray
Type: Schedule 80
Angle: 90°
Material: PVC
Diameter: 2 in