2" PVC 45° Elbow, Schedule 80, Gray

Item #: 1423234

Cat #: 078636

UPC: 622454786363

Company wide:
0 in stock
Documents & Guides
No Documents Available
2 Inch PVC 45 Degree Elbow, Schedule 80, Gray

Overview

2 Inch PVC 45 Degree Elbow, Schedule 80, Gray
Also known as: 622454786363, 078636, KRA078636

Specifications

Color: Gray
Material: PVC
Type: Schedule 80
Diameter: 2 in
Angle: 45°
Color: Gray
Type: Schedule 80
Angle: 45°
Material: PVC
Diameter: 2 in