1" PVC 90° Elbow, Schedule 80, Gray

Item #: 1423226

Cat #: 078622

UPC: 622454786226

Company wide:
0 in stock
Documents & Guides
No Documents Available
1 Inch PVC 90 Degree Elbow, Schedule 80, Gray

Overview

1 Inch PVC 90 Degree Elbow, Schedule 80, Gray
Also known as: 622454786226, 078622, KRA078622

Specifications

Diameter: 1 in
Color: Gray
Material: PVC
Type: Schedule 80
Angle: 90°
Diameter: 1 in
Material: PVC
Angle: 90°
Color: Gray
Type: Schedule 80