5" PVC 22-1/2° Elbow, 36" Radius, Schedule 40, Gray
Item #: 1423128
Cat #: 068522
UPC: 622454685222
Company wide:
0
in stock
Documents & Guides
No Documents Available
5 Inch PVC 22-1/2 Degree Sweep Elbow, 36 Inch Radius, Gray, Schedule 40
Overview
5 Inch PVC 22-1/2 Degree Sweep Elbow, 36 Inch Radius, Gray, Schedule 40
Also known as: 622454685222, 068522, KRA068522
Specifications
| Type: | Schedule 40 |
| Color: | Gray |
| Diameter: | 5 in |
| Material: | PVC |
| Angle: | 22 1/2° |
| Sweep Radius: | 36 in |
| Type: | Schedule 40 |
| Diameter: | 5 in |
| Angle: | 22 1/2° |
| Color: | Gray |
| Material: | PVC |
| Sweep Radius: | 36 in |