6" PVC 90° Elbow, Schedule 40, Gray

Item #: 1423119

Cat #: 078551

UPC: 622454785519

Company wide:
0 in stock
Documents & Guides
No Documents Available
6 Inch PVC 90 Degree Elbow, Schedule 40, Gray

Overview

6 Inch PVC 90 Degree Elbow, Schedule 40, Gray
Also known as: 622454785519, 078551, KRA078551

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 6 in
Angle: 90°
Type: Schedule 40
Material: PVC
Angle: 90°
Color: Gray
Diameter: 6 in