8' 43W T8 LED Lamp, 35K

Item #: 1423111

Cat #: LT8R43B235KBP

UPC: 762148123545

Call for price
Company wide:
0 in stock
Documents & Guides
8' 43W T8 LED Lamp, 35K

Overview

8' 43W T8 LED Lamp, 35K
Also known as: 762148123545, LT8R43B235KBP, TCPLT8R43B235K

Specifications

Base: Recessed Double Contact (R17d)
Shape: T8 (Tubular)
Length: 8 ft, 96 in
Material: Glass
Wattage: 43
Color Rendering Index (CRI): 80
Lumens: 5500
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Base: Recessed Double Contact (R17d)
Length: 8 ft, 96 in
Wattage: 43
Lumens: 5500
Light Technology: LED
Volts AC Range: 120 - 277
Shape: T8 (Tubular)
Material: Glass
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Type: Ballast Bypass (Type B)