3-1/2" PVC 22-1/2° Elbow, Schedule 40, Gray

Item #: 1423103

Cat #: 078584

UPC: 622454785847

Company wide:
0 in stock
Documents & Guides
No Documents Available
3-1/2 Inch PVC 22-1/2 Degree Elbow, Schedule 40, Gray

Overview

3-1/2 Inch PVC 22-1/2 Degree Elbow, Schedule 40, Gray
Also known as: 622454785847, 078584, KRA078584

Specifications

Type: Schedule 40
Color: Gray
Diameter: 3 1/2 in
Material: PVC
Angle: 22 1/2°
Type: Schedule 40
Diameter: 3 1/2 in
Angle: 22 1/2°
Color: Gray
Material: PVC