3/4" PVC 90° Elbow, Schedule 40, Gray

Item #: 1423080

Cat #: 078541

UPC: 622454785410

Company wide:
0 in stock
Documents & Guides
No Documents Available
3/4 Inch PVC 90 Degree Elbow, Schedule 40, Gray

Overview

3/4 Inch PVC 90 Degree Elbow, Schedule 40, Gray
Also known as: 622454785410, 078541, KRA078541

Specifications

Diameter: 3/4 in
Type: Schedule 40
Color: Gray
Material: PVC
Angle: 90°
Diameter: 3/4 in
Color: Gray
Angle: 90°
Type: Schedule 40
Material: PVC