1/2" PVC 90° Elbow, Schedule 40, Gray

Item #: 1423077

Cat #: 078540

UPC: 622454785403

Company wide:
0 in stock
Documents & Guides
No Documents Available
1/2 Inch PVC 90 Degree Elbow, Schedule 40, Gray

Overview

1/2 Inch PVC 90 Degree Elbow, Schedule 40, Gray
Also known as: 622454785403, 078540, KRA078540

Specifications

Diameter: 1/2 in
Type: Schedule 40
Color: Gray
Material: PVC
Angle: 90°
Diameter: 1/2 in
Color: Gray
Angle: 90°
Type: Schedule 40
Material: PVC