8' 43W T8 LED Lamp, 50K

Item #: 1422857

Cat #: LT8F43B250KBP

UPC: 762148305965

Call for price
Company wide:
0 in stock
Documents & Guides
LED Lamp, 43 Watt, 120-277 Volt, Bulb: T8, Length: 96 Inch, Base: Single Pin (Fa8), Lumens: 5500, Beam Angle: 230°, Field Angle: 330°, CRI: 82, Color Temperature: 5000K, Rated Life: L70 50,000+ Hours, NOTE: Double-Ended Ballast BYPass Installation, Wired at Both Ends, Utilizes Existing Lampholders, Shunted or Non-Shunted (see wiring diagram on Catalog page .pdf) UL rated for enclosed fixtures

Overview

LED Lamp, 43 Watt, 120-277 Volt, Bulb: T8, Length: 96 Inch, Base: Single Pin (Fa8), Lumens: 5500, Beam Angle: 230°, Field Angle: 330°, CRI: 82, Color Temperature: 5000K, Rated Life: L70 50,000+ Hours, NOTE: Double-Ended Ballast BYPass Installation, Wired at Both Ends, Utilizes Existing Lampholders, Shunted or Non-Shunted (see wiring diagram on Catalog page .pdf) UL rated for enclosed fixtures

The very best LED compatible replacement for linear fixtures that operate independently of ballasts

Also known as: 762148305965, LT8F43B250KBP, TCPLT8F43B250K

Specifications

Color Temperature: 5000 (Bright White)
Shape: T8 (Tubular)
Length: 8 ft, 96 in
Material: Glass
Wattage: 43
Color Rendering Index (CRI): 80
Lumens: 5500
Angle: 230°
Light Technology: LED
Base: 1-Pin (Fa8)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Length: 8 ft, 96 in
Wattage: 43
Lumens: 5500
Light Technology: LED
Type: Ballast Bypass (Type B)
Shape: T8 (Tubular)
Material: Glass
Color Rendering Index (CRI): 80
Angle: 230°
Base: 1-Pin (Fa8)
Volts AC Range: 120 - 277