1" Gray ENT, 100' Coil

Item #: 1422798

Cat #: 012041

UPC: 622454120419

Call for price
Company wide:
0 in stock
Documents & Guides
1 Inch Gray Electrical Non-Metallic Tubing (ENT), 100 Foot Coil

Overview

1 Inch Gray Electrical Non-Metallic Tubing (ENT), 100 Foot Coil

Electrical Nonmetallic Tubing (ENT). A nonmetallic, pliable, corrugated raceway of circular cross section with integral or associated couplings, connectors, and fittings for the installation of electrical conductors.

Also known as: 622454120419, 012041, KRA012041

Specifications

Length: 100 ft
Diameter: 1 in
Color: Gray
Length: 100 ft
Color: Gray
Diameter: 1 in

Customer Reviews

No reviews for this product
(0)