8' 43W T8 LED Lamp, 50K

Item #: 1422748

Cat #: LT8R43B250KBP

UPC: 762148123590

$ 20.00 EA
Clearance
Price good while supplies last
Company wide:
0 in stock
Documents & Guides
8' 43W T8 LED Lamp, 50K

Overview

8' 43W T8 LED Lamp, 50K

The very best LED compatible replacement for linear fixtures that operate independently of ballasts.

Also known as: 762148123590, LT8R43B250KBP, TCPLT8R43B250K

Specifications

Color Temperature: 5000 (Bright White)
Base: Recessed Double Contact (R17d)
Shape: T8 (Tubular)
Length: 8 ft, 96 in
Material: Glass
Wattage: 43
Color Rendering Index (CRI): 80
Lumens: 5500
Light Technology: LED
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Shape: T8 (Tubular)
Material: Glass
Color Rendering Index (CRI): 80
Light Technology: LED
Volts AC Range: 120 - 277
Base: Recessed Double Contact (R17d)
Length: 8 ft, 96 in
Wattage: 43
Lumens: 5500
Type: Ballast Bypass (Type B)