LED Bipin Capsule

Item #: 1422654
Cat #: 9290011318
UPC:
Call for price
Company wide:
0 in stock
Miniature LED Lamp, 2 Watt, 12V, Base: G4, Lumens: 200, 3000K, CRI: 80. Non-Dimmable. CAT. #: CorePro LEDcapsuleLV 2-20W 830 G4; P/N 324558 ***DISCONTINUED***

Overview

Miniature LED Lamp, 2 Watt, 12V, Base: G4, Lumens: 200, 3000K, CRI: 80. Non-Dimmable. CAT. #: CorePro LEDcapsuleLV 2-20W 830 G4; P/N 324558 ***DISCONTINUED***
Also known as: 9290011318, PHICPLEDCAP220W830

Specifications

Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 80
Lumens: 200
Base: 2-Pin (G4)
Color Temperature: 3000 (Warm White)
Lumens: 200
Color Rendering Index (CRI): 80
Base: 2-Pin (G4)

Customer Reviews

No reviews for this product
(0)