Switch/Outlet Box, 3-Gang, Depth: 3-7/8", Nail-On, Non-Metallic

Item #: 1422636

Cat #: EZ74TNU

UPC: 088700942868

$ 15.88 EA
Company wide:
0 in stock
Switch/Outlet Box, 2-Gang, Depth: 3-7/8 Inch, Cubic Inches: 72, Nail-On Express Clip, Non-Metallic

Overview

Switch/Outlet Box, 2-Gang, Depth: 3-7/8 Inch, Cubic Inches: 72, Nail-On Express Clip, Non-Metallic
Also known as: 088700942868, EZ74TNU, CTXEZ74TNU

Specifications

Gangs: 2
Depth: 3 7/8 in
Mounting: Nail On
Cubic Inches: 72 in³
Gangs: 2
Mounting: Nail On
Depth: 3 7/8 in
Cubic Inches: 72 in³