55 CU IN 4 GANG W/SCREW NL

Item #: 1422635

Cat #: EZ55QNBZ

UPC: 088700024328

$ 16.34 EA
Company wide:
0 in stock
4-Gang 55 cu. in. EZ BOX New Work Residential Electrical Switch and Outlet Box with Screw Nails, Adjustable Bracket, and Wire Clamps Gray

Overview

4-Gang 55 cu. in. EZ BOX New Work Residential Electrical Switch and Outlet Box with Screw Nails, Adjustable Bracket, and Wire Clamps Gray

4-Gang 55 cu. in. EZ BOX is a 55 cu. in. 4-gang electrical switch and outlet box for residential or light commercial new construction (new work) electrical installations. It features an adjustable metal bracket for quick mounting between studs as well as screw-nails for EZ installation on aluminum, light to medium grade steel or wood studs. The screw-nail’s sharp point, slotted head and threaded body allow for installation using a power screwdriver without having to pre-drill. They can also be hammered into wood studs.

Also known as: 088700024328, EZ55QNBZ, CTXEZ55QNBZ

Specifications

Depth: 2.625 in
Gangs: 4
Mounting: Nail On
Depth: 2.625 in
Mounting: Nail On
Gangs: 4