1 1/2 ENVIRO-FLEX 50' COIL

Item #: 1422599

Cat #: V06BEN1

UPC: 088700547506

$ 10.50 EA
Company wide:
0 in stock
1-1/2 in. x 50 ft. coil Enviro-Flex Liquid Tight Flexible Conduit

Overview

1-1/2 in. x 50 ft. coil Enviro-Flex Liquid Tight Flexible Conduit

CANTEX V06BEN1 is a 1-1/2 in. x 50 ft. coil Enviro-Flex Liquid Tight Flexible Conduit gives complete environmental protection for exposed cable installations.

Also known as: 088700547506, V06BEN1, CTXV06BEN1

Specifications

Diameter: 1 1/2 in
Color: Gray
Length: 50 ft
Type: LFNC-B
Diameter: 1 1/2 in
Length: 50 ft
Color: Gray
Type: LFNC-B