1 ENVIRO-FLEX 100' COIL

Item #: 1422596

Cat #: V06BAA1

UPC: 088700568617

$ 5.26 EA
Company wide:
0 in stock
1 in. x 100 ft. coil Enviro-Flex Liquid Tight Flexible Conduit

Overview

1 in. x 100 ft. coil Enviro-Flex Liquid Tight Flexible Conduit

CANTEX V06BAA1 is a 1 in. x 100 ft. coil Enviro-Flex Liquid Tight Flexible Conduit gives complete environmental protection for exposed cable installations.

Also known as: 088700568617, V06BAA1, CTXV06BAA1

Specifications

Length: 100 ft
Diameter: 1 in
Color: Gray
Type: LFNC-B
Length: 100 ft
Color: Gray
Diameter: 1 in
Type: LFNC-B