1" ENT Threaded Male Adapter, Gray

Item #: 1422572

Cat #: 5163417

UPC: 088700012110

$ 13.64 EA
Company wide:
0 in stock

Overview

1" ENT Threaded Male Adapter, Gray
Also known as: 088700012110, 5163417, CTX5163417

Specifications

Diameter: 1 in
Color: Gray
Diameter: 1 in
Color: Gray