1" ENT Coupling, Gray

Item #: 1422570

Cat #: 5163382

UPC: 088700010161

$ 7.69 EA
Company wide:
0 in stock
1" ENT Coupling, Gray

Overview

1" ENT Coupling, Gray
Also known as: 088700010161, 5163382, CTX5163382

Specifications

Diameter: 1 in
Color: Gray
Diameter: 1 in
Color: Gray