4 TC6 FAB 5DEG CPLG

Item #: 1422547

Cat #: 6151452

UPC: 088700539655

Company wide:
0 in stock
4 in. DB60 5-Degree Coupling Bell to Plain

Overview

4 in. DB60 5-Degree Coupling Bell to Plain

CANTEX 6151452 is a 4 in. DB60 5-Degree Coupling Bell to Plain used to join lengths of conduit pipe together with a 5-degree change in direction

Also known as: 088700539655, 6151452, CTX6151452

Specifications

Amps: 4
Volts AC: 250
Mounting: Circuit Board
Family / Style: SR-5
Amps: 4
Mounting: Circuit Board
Volts AC: 250
Family / Style: SR-5