2" PVC 90° Elbow, Schedule 80, Gray

Item #: 1422499

Cat #: 5121058

UPC: 088700063266

Company wide:
0 in stock
2 Inch PVC 90 Degree Elbow, Schedule 80, Gray

Overview

2 Inch PVC 90 Degree Elbow, Schedule 80, Gray

CANTEX 5121058 is a 2 in. x 90-Degree Plain End Schedule 80 Standard Radius Elbow used to change the direction of a conduit run by 90-Degree

Also known as: 088700063266, 5121058, CTX5121058

Specifications

Color: Gray
Material: PVC
Type: Schedule 80
Diameter: 2 in
Standards: California Proposition 65
Angle: 90°
Color: Gray
Type: Schedule 80
Standards: California Proposition 65
Material: PVC
Diameter: 2 in
Angle: 90°