1-1/2" PVC 90° Elbow, Schedule 80, Gray

Item #: 1422498

Cat #: 5121057

UPC: 088700063259

Company wide:
0 in stock
1-1/2 Inch PVC 90 Degree Elbow, Schedule 80, Gray

Overview

1-1/2 Inch PVC 90 Degree Elbow, Schedule 80, Gray
Also known as: 088700063259, 5121057, CTX5121057

Specifications

Diameter: 1 1/2 in
Color: Gray
Material: PVC
Type: Schedule 80
Standards: California Proposition 65
Angle: 90°
Diameter: 1 1/2 in
Material: PVC
Standards: California Proposition 65
Color: Gray
Type: Schedule 80
Angle: 90°