1-1/4" PVC 90° Elbow, Schedule 80, Gray

Item #: 1422497

Cat #: 5121056

UPC: 088700010093

Company wide:
0 in stock
1-1/4 Inch PVC 90 Degree Elbow, Schedule 80, Gray

Overview

1-1/4 Inch PVC 90 Degree Elbow, Schedule 80, Gray
Also known as: 088700010093, 5121056, CTX5121056

Specifications

Diameter: 1 1/4 in
Color: Gray
Material: PVC
Type: Schedule 80
Angle: 90°
Diameter: 1 1/4 in
Material: PVC
Angle: 90°
Color: Gray
Type: Schedule 80