1" PVC 90° Elbow, Schedule 80, Gray

Item #: 1422496

Cat #: 5121055

UPC: 088700010086

Company wide:
0 in stock
1 Inch PVC 90 Degree Elbow, Schedule 80, Gray

Overview

1 Inch PVC 90 Degree Elbow, Schedule 80, Gray

CANTEX 5121055 is a 1 in. x 90-Degree Plain End Schedule 80 Standard Radius Elbow used to change the direction of a conduit run by 90-Degree

Also known as: 088700010086, 5121055, CTX5121055

Specifications

Diameter: 1 in
Color: Gray
Material: PVC
Type: Schedule 80
Angle: 90°
Diameter: 1 in
Material: PVC
Angle: 90°
Color: Gray
Type: Schedule 80