3 UL-LL ACCESS FTG

Item #: 1422449

Cat #: 5133646

UPC: 088700021525

Company wide:
0 in stock

Overview

3 in. Conduit Body Type LL

CANTEX 5133646 is a 3 in. Conduit Body Type LL which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction

Also known as: 088700021525, 5133646, CTX5133646

Specifications

Material: PVC
Hub Diameter: 3 in
Material: PVC
Hub Diameter: 3 in