Long Line Coupling, 3" Diameter, Long Line With No Center Stop, PVC

Item #: 1422405
Cat #: 6202005
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Long Line Coupling, 3 Inch Diameter, Long Line With No Center Stop, Schedule 40 PVC

Overview

Long Line Coupling, 3 Inch Diameter, Long Line With No Center Stop, Schedule 40 PVC
Schedule 40 Long Line Couplings with No Center Stops are used to repair or join lengths of conduit pipe together with two solvent weld socket ends.
Also known as: 6202005, CTX6202005

Specifications

Diameter: 3 in
Material: PVC
Diameter: 3 in
Material: PVC

Customer Reviews

No reviews for this product
(0)