2 UL END CAPS

Item #: 1422382

Cat #: 5140037

UPC: 088700527676

Company wide:
0 in stock

Overview

2 in. End Cap

CANTEX 5140037 is a 2 in. End Cap designed top cap off PVC conduit either temporarily or permanently using PVC solvent cement

Also known as: 088700527676, 5140037, CTX5140037

Specifications

Mounting: Side, External
Amps: 160
Phase: 1
Length: 5.500 in
IP/NEMA Rating: NEMA 4X
Mounting: Side, External
Phase: 1
IP/NEMA Rating: NEMA 4X
Amps: 160
Length: 5.500 in