1 UL MAST HEAD

Item #: 1422375

Cat #: 5133741

UPC: 088700061101

Company wide:
0 in stock
1 in. Service Entrance Caps

Overview

1 in. Service Entrance Caps

CANTEX 5133741 is a 1 in. Service Entrance Caps which is used as the entry point for overhead power and communication wires into a building

Also known as: 088700061101, 5133741, CTX5133741

Specifications

Mounting: Side, External
Phase: 1
Amps: 150
Length: 5.500 in
IP/NEMA Rating: NEMA 4X
Mounting: Side, External
Amps: 150
IP/NEMA Rating: NEMA 4X
Phase: 1
Length: 5.500 in