1 UL TWO HOLE STRAP

Item #: 1422374

Cat #: 5133738

UPC: 088700567962

Company wide:
0 in stock

Overview

1 in. Conduit Clamp / Strap

CANTEX 5133738 is a 1 in. Conduit Clamp / Strap which is a U-shaped conduit support used to anchor conduit to interior or exterior surfaces

Also known as: 088700567962, 5133738, CTX5133738

Specifications

Diameter: 1 in
Color: Gray
Material: PVC
Diameter: 1 in
Material: PVC
Color: Gray