3" PVC 22-1/2° Elbow, Schedule 40, Gray, Bell End
Item #: 1422345
Cat #: 5234068
UPC: 088700022102
Company wide:
0
in stock
Documents & Guides
3 Inch PVC 22-1/2 Degree Elbow, Schedule 40, Gray, Bell End
Overview
3 Inch PVC 22-1/2 Degree Elbow, Schedule 40, Gray, Bell End
Also known as: 088700022102, 5234068, CTX5234068
Specifications
| Diameter: | 3 in |
| Type: | Schedule 40 |
| Color: | Gray |
| Material: | PVC |
| Angle: | 22 1/2° |
| Diameter: | 3 in |
| Color: | Gray |
| Angle: | 22 1/2° |
| Type: | Schedule 40 |
| Material: | PVC |