
5" PVC 22-1/2° Elbow, Schedule 40, Gray, Bell End
Item #: 1422343
Cat #: 5234037
UPC: 088700030275
Company wide:
0
in stock
Documents & Guides
5 Inch PVC 22-1/2 Degree Elbow, Schedule 40, Gray, Bell End
Overview
5 Inch PVC 22-1/2 Degree Elbow, Schedule 40, Gray, Bell End
With over 5000 individual product SKU’s for PVC electrical products, CANTEX can easily become your single-source for all PVC Electrical Products. CANTEX has extensive inventories of PVC electrical products nationwide to meet all of you PVC electrical needs.
Also known as: 088700030275, 5234037, CTX5234037
Specifications
| Type: | Schedule 40 |
| Color: | Gray |
| Diameter: | 5 in |
| Material: | PVC |
| Angle: | 22 1/2° |
| Type: | Schedule 40 |
| Diameter: | 5 in |
| Angle: | 22 1/2° |
| Color: | Gray |
| Material: | PVC |