1-1/4" PVC 90° Elbow, Schedule 40, Gray, Bell End

Item #: 1422328

Cat #: 5233826

UPC: 088700012714

Company wide:
0 in stock
1-1/4 Inch PVC 90 Degree Elbow, Schedule 40, Gray, Bell End

Overview

1-1/4 Inch PVC 90 Degree Elbow, Schedule 40, Gray, Bell End

The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.

Also known as: 088700012714, 5233826, CTX5233826

Specifications

Diameter: 1 1/4 in
Type: Schedule 40
Color: Gray
Material: PVC
Angle: 90°
Diameter: 1 1/4 in
Color: Gray
Angle: 90°
Type: Schedule 40
Material: PVC