1" PVC 30° Elbow, Schedule 40, Gray

Item #: 1422294

Cat #: 5133745

UPC: 088700518148

Call for price
Company wide:
0 in stock

Overview

1 Inch PVC 30 Degree Elbow, Schedule 40, Gray

Used to change the direction of a conduit run by 30-Degree

Also known as: 088700518148, 5133745, CTX5133745

Specifications

Diameter: 1 in
Type: Schedule 40
Material: PVC
Angle: 30°
Diameter: 1 in
Material: PVC
Type: Schedule 40
Angle: 30°

Customer Reviews

No reviews for this product
(0)