3" PVC 90° Elbow, Schedule 40, Gray

Item #: 1422288

Cat #: 5133830

UPC: 088700518827

Company wide:
0 in stock
3 Inch PVC 90 Degree Elbow, Schedule 40, Gray

Overview

3 Inch PVC 90 Degree Elbow, Schedule 40, Gray

The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.

Also known as: 088700518827, 5133830, CTX5133830

Specifications

Diameter: 3 in
Type: Schedule 40
Material: PVC
Angle: 90°
Diameter: 3 in
Material: PVC
Type: Schedule 40
Angle: 90°